Idex Back Pressure Regulator Holder Without Fittings, SS, 10-32 Coned; 1/EA

Representative image only.

Idex Back Pressure Regulator Holder Without Fittings, SS, 10-32 Coned; 1/EA

Idex | Mfr: U-469-02C| Item: 0201731

Enhance system performance through outgassing prevention

₹105,000.00INR / Each

₹105,000.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Holder Without Fittings, SS, 10-32 Coned; 1/EA
Idex Back Pressure Regulator Holder Without Fittings, SS, 10-32 Coned; 1/EA
0201731

₹105,000.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 40 psi; 1/EA
0201714

₹28,500.00INR / Each
=
Total Price 133500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with Idex® back pressure regulator (BPR) cartridges
  • Stainless steel body
  • Rated for use up to 4000 psi
  • 10-32 coned ports—provide your own fittings
  • 1 year warranty

More About this Item

Choose from multiple holder material options ideal for your application needs.

Holder is surface-treated to prevent galling, a potential problem with large threaded metal parts.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialStainless steel
  • DescriptionIdex Back Pressure Regulator Holder Without Fittings, SS, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A