Idex Back Pressure Regulator Holder, PEEK, 1/16" OD Tubing; 1/EA

Representative image only.

Idex Back Pressure Regulator Holder, PEEK, 1/16" OD Tubing; 1/EA

Idex | Mfr: P-465| Item: 0201709

Enhance system performance through outgassing prevention

₹40,800.00INR / Each

₹40,800.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Holder, PEEK, 1/16" OD Tubing; 1/EA
Idex Back Pressure Regulator Holder, PEEK, 1/16" OD Tubing; 1/EA
0201709

₹40,800.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 40 psi; 1/EA
0201714

₹28,500.00INR / Each
=
Total Price 69300.00 ADD 2 ITEMS TO CART
Product Description

Includes

PEEK nuts and PEEK/SS ferrules

Key Features

  • Suitable for use with Idex® back pressure regulator (BPR) cartridges
  • PEEK body
  • Withstands pressures up to 3000 psi
  • 1/4-28 flat-bottom configuration
  • 7 µL swept volume
  • 1 year warranty

More About this Item

Choose from multiple holder material options ideal for your application needs.

Fittings accept 1/16" OD tubing.

1 Year Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Max Pressure (PSI)3000
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator Holder, PEEK, 1/4-28 Flat-Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A