Idex Back Pressure Regulator Assembly, PEEK, 100 psi, 1/16" OD Tubing

Representative image only.

Idex Back Pressure Regulator Assembly, PEEK, 100 psi, 1/16" OD Tubing

Idex | Mfr: P-787| Item: 0201452

Enhance system performance through outgassing prevention

₹40,400.00INR / Each

₹40,400.00INR / Each

Buy It Together

Current Item

Idex Back Pressure Regulator Assembly, PEEK, 100 psi, 1/16" OD Tubing
Idex Back Pressure Regulator Assembly, PEEK, 100 psi, 1/16" OD Tubing
0201452

₹40,400.00INR / Each
+
Idex Pressure Relief Valve, Tee Only, 1/16" OD Tubing; 1/EA
0201395

₹28,000.00INR / Each
+
Idex Back Pressure Regulator Cartridge, 100 psi; 1/EA
0201441

₹27,300.00INR / Each
=
Total Price 95700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PEEK nuts and ETFE ferrules.

Key Features

  • 1/4-28 flat-bottom ports
  • 131 µL swept volume
  • 100 psi back pressure
  • 1 month warranty

More About this Item

Select regulators with preset back pressures ranging from 5 to 1000 psi (0.3 to 69 bar). Each assembly comes with a replaceable, factory preset cartridge (except 5 and 20 psi versions).

PEEK assemblies feature PEEK holder, polymer-based fittings, BPR cartridges, and wrenches for tightening.

1 Month Warranty
Specifications
  • Connection TypeHPLC/Chromatography
  • Housing MaterialPEEK
  • Pressure Setting (PSI)100
  • Tubing OD (in)0.0625
  • DescriptionIdex P-787 Back Pressure Regulator Assembly, PEEK, 100 psi; 1/EA
Reviews
Q&A