Ibi Scientific BBUAAUV1S Belly Button Shaker, 0 to 100 rpm, 94 to 240 VAC

Representative image only.

Ibi Scientific BBUAAUV1S Belly Button Shaker, 0 to 100 rpm, 94 to 240 VAC

Ibi Scientific | Mfr: BBUAAUV1S| Item: 5165006

Compact design is ideal for crowded incubators

₹295,000.00INR / Each

₹295,000.00INR / Each

Buy It Together

Current Item

Ibi Scientific BBUAAUV1S Belly Button Shaker, 0 to 100 rpm, 94 to 240 VAC
Ibi Scientific BBUAAUV1S Belly Button Shaker, 0 to 100 rpm, 94 to 240 VAC
5165006

₹295,000.00INR / Each
+
Cole-Parmer EX Adjustable Volume Pipette, 0.1-2.0 uL; Each
0790901

₹66,600.00INR / Each
+ =
Total Price 435300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

removable nonskid platform mat, 6-ft (1.8-m) power cords (us std plug for 115 VAC; euro plug for 220 VAC).

Key Features

  • Adjustable-angle platform is flexibly anchored at four corners, making an effective combination of orbital shaker and platform mixer
  • Wide ambient operating range of 32 to 140°F (0 to 60°C) for use in incubators and cold rooms
  • 1 year warranty

More About this Item

Small footprint takes up little space in the lab and fits inside incubators, ovens, and refrigerated units without having to rearrange shelves or disturb samples. This shaker is ideal for cell culture and tissue culture applications — the undulating motion and slow speeds provide superior growth conditions without shearing cells. The easily adjustable speed and platform pitch angle controls provide a wide range of agitation conditions, from extremely gentle to vigorous.

Brushless motor provides cool, quiet operation and allows for operation at very slow speeds without cogging. Shaker features lightweight durable construction, variable speed control, and a flat power cord that fits easily through incubators doors without compromising the environment inside.

Conformite Europeenne1 Year Warranty
Specifications
  • Height (in)8
  • Width (InchShort)8
  • Depth (InchShort)5 1/4
  • Width (cm)20.3
  • Height (cm)20.3
  • Power (VAC)90 to 240
  • DescriptionBelly Button Shaker, 0 to 100 rpm, 94 to 240 VAC
  • Warranty1 year
Reviews
Q&A