Horiba EC-22 Twin Conductivity/Salinity Pocket Tester

Representative image only.

Horiba EC-22 Twin Conductivity/Salinity Pocket Tester

Horiba | Mfr: 3999960126| Item: 0575110

Easily measure samples as small as 100 µL!

Call For Price

for an additional
₹18,700.00INR / Each
for an additional
₹25,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Horiba  EC-22 Twin Conductivity/Salinity Pocket Tester
Horiba EC-22 Twin Conductivity/Salinity Pocket Tester
0575110

Call For Price
+
InnoCal NIST-Traceable Calibration; pH Tester or Pen
1710145

₹18,700.00INR / Each
+ =
Total Price 44500.00 ADD 3 ITEMS TO CART
Product Description

Includes

Two CR2025 lithium batteries.

Key Features

  • Measures conductivity and features salinity from 0 to 1.1%
  • Functions include one-touch calibration, auto-hold, low-battery indication, and auto shut-off (after 60 minutes of nonuse)
  • Temperature alarm alerts you when sample falls outside temperature range

More About this Item

Built-in sensor lets you measure by dipping the tip into the sample or by placing a sample directly on the sample pad.

Note: Meter requires the included solutions for calibration (order replacement solution kits separately).

Specifications
  • Meter TypeTester
  • Display typeLCD
  • Min Conductivity0 to 199 µS; 0.20 to 1.99 mS; 2.0 to 19.9 mS
  • Conductivity Resolution1 μS; 0.1 or 1.0 mS
  • Conductivity Accuracy±2% FS
  • Temperature compensationAutomatic
  • Battery2 CR2025 lithium (included)
  • Battery life (hr)500
  • Width (cm)1.74625
  • Height (cm)1.5875
  • Width (in)11/16
  • Height (in)5/8
  • DescriptionTwin Conductivity/Salinity Pocket Tester
Reviews
Q&A