Honeywell DR45AT-1000-00-000-0-0000 12" Digital Recorder, 1 Channel

Representative image only.

Honeywell DR45AT-1000-00-000-0-0000 12" Digital Recorder, 1 Channel

Honeywell | Mfr: DR45AT-1000-00-000-0-000000-0| Item: 8066300

No need to order multiple chart types

₹1,269,000.00INR / Each

for an additional
₹43,800.00INR / Each
for an additional
₹56,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,269,000.00INR / Each

Buy It Together

Current Item

Honeywell DR45AT-1000-00-000-0-0000 12" Digital Recorder, 1 channel
Honeywell DR45AT-1000-00-000-0-0000 12" Digital Recorder, 1 channel
8066300

₹1,269,000.00INR / Each
+ +
Honeywell Chart Paper, Thermal, 12", Blank with No Range or Time
8066390

₹19,500.00INR / Pkg of 100
+
Honeywell Replacement Chart Recorder Thermal Pen
8066392

₹138,000.00INR / Each
=
Total Price 1470300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • One pen creates chart, data, and up to four traces as data is collected
  • No more offset errors due to multiple pen design
  • Configurable to your changing needs
  • Don't have multiple power supplies—excitation voltage for up to two transmitters
  • Configurable alarms and password protection for added protection
  • Meet NEMA 3 requirements
  • Single channel
  • 18 month warranty

More About this Item

These microprocessor-based recorders use a single pen to produce a chart, chart data, and up to four traces on blank, heat-sensitive paper. The four traces share the same timeline, eliminating errors due to pen alignment offsets created by multiple pen designs. The printed chart data such as range markings, engineering units, digital values, time/date, and channel identifiers make the chart specific for the application. Plus, there's no need to keep a variety of pre-printed charts on hand!
A built-in excitation voltage provides 24 VDC for up to two transmitters—no need for separate power supplies. Two alarms, each with two setpoints, give a visual and printed indication. Alarms can be configured to print one of six customized event messages in a specific area of the chart. Optional features include alarm relays for your recorder.
Password-protected lockout prevents unauthorized changes to configurations and calibrations. The molded housing includes a gasketed door and glass window to meet NEMA 3 requirements. Recorders may be panel or surface mounted.

18 Month Warranty
Specifications
  • Number of Channels1
  • Chart TypeCircular
  • Chart Speed6 to 744 hr/rev (user selectable)
  • Chart Diameter (in)12
  • Temperature Accuracy±0.1% full-scale
  • Sampling Rate330 milliseconds
  • Width (in)14
  • Height (in)16 1/2
  • Depth (in)5 5/8
  • Width (cm)35.6
  • Height (cm)41.9
  • Depth (cm)14.3
  • Power (VAC)115 / 230
  • Description12" Digital Recorder, 1 channel
  • Warranty18 months
Reviews
Q&A