H-B Instrument B61503-0000 DURAC Compact Sling Psychrometer; -5/50C

Representative image only.

H-B Instrument B61503-0000 DURAC Compact Sling Psychrometer; -5/50C

H-B Instrument | Mfr: B615030000| Item: 3791072

Pocket-sized—take with you anywhere!

Call For Price

for an additional
₹30,500.00INR / Each
for an additional
₹30,000.00INR / Each
for an additional
₹42,700.00INR / Each
for an additional
₹42,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

H-B Instrument B61503-0000 DURAC Compact Sling Psychrometer; -5/50C
H-B Instrument B61503-0000 DURAC Compact Sling Psychrometer; -5/50C
3791072

Call For Price
+ +
InnoCal NIST-Traceable Calibration; Digital Indicator
1710161

₹30,000.00INR / Each
=
Total Price 123700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

To operate psychrometer, withdraw thermometer halfway out of case, then moisten wick. Holding the case as a handle, swing the psychrometer for two minutes. Read wet and dry bulb temperatures, then reinsert thermometer slide into case. The slide and case form a slide rule for calculating RH.
Choose °>F or °>C models. The °>F models are available with either mercury- or spirit-filled thermometers,—use spirit filled model in mercury-free environments. Instructions are included.

1 Year Warranty
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)2%
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°C
  • Temperature Resolution
  • Wet BulbYes
  • DescriptionPocket Sling Psychrometer, °C Spirit -5/50C
  • Warranty1 year
Reviews
Q&A