Glas-Col 099C S61 Tissue Homogenizer Pestle, PTFE, 0.308" dia, tapered side

Representative image only.

Glas-Col 099C S61 Tissue Homogenizer Pestle, PTFE, 0.308" dia, tapered side

Glas-Col | Mfr: 099C S61| Item: 0436832

Choose pestle material, shape, and sample size

₹36,500.00INR / Each

₹36,500.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S61 Tissue Homogenizer Pestle, PTFE, 0.308" dia, tapered side
Glas-Col 099C S61 Tissue Homogenizer Pestle, PTFE, 0.308" dia, tapered side
0436832

₹36,500.00INR / Each
+ + =
Total Price 92500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Some pestles fit with more than one tube
  • Use with Tube 04368-33

More About this Item

PTFE Pestles are chemically inert, autoclavable, and resilient. They have smooth, nonwettable surfaces. Straight PTFE pestles have a 1-5/8"L PTFE tip mounted on a 7.5"L x 3/16" dia notched SS shaft and fit both three-jaw keyless chuck and quick-change chuck.

Specifications
  • MaterialPTFE
  • Shaft Diameter (inches)0.308
  • Shaft Diameter (mm)7.8
  • DescriptionTissue Homogenizer Pestle, PTFE, 0.308" dia, tapered side
Reviews
Q&A