Glas-Col 099C S71 Tissue Homogenizing System Glass Tube; 2 mL volume, tapered side 04368-33

Representative image only.

Glas-Col 099C S71 Tissue Homogenizing System Glass Tube; 2 mL volume, tapered side 04368-33

Glas-Col | Mfr: 099C S71| Item: 0436833

Choose a tube that fits your pestle and sample size

₹35,400.00INR / Each

₹35,400.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S71 Tissue Homogenizing System Glass Tube; 2 mL volume, tapered side 04368-33
Glas-Col 099C S71 Tissue Homogenizing System Glass Tube; 2 mL volume, tapered side 04368-33
0436833

₹35,400.00INR / Each
+ =
Total Price 57300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precision-bore borosilicate glass
  • Tubes can withstand temperatures as low as liquid nitrogen
  • Use with Pestle 04368-32

More About this Item

Tubes are constructed of precision-bore borosilicate glass.

Length is 5-3/4".

Specifications
  • Capacity (mL)2
  • Capacity (Liters)0.002
  • MaterialGlass
  • Overall Length (mm)146
  • DescriptionTissue Homogenizing System Glass Tube; 2 mL volume, tapered side 04368-33
Reviews
Q&A