Glas-Col 099C S29 Tissue Homogenizer Pestle, glass, 0.966" dia, straight side

Representative image only.

Glas-Col 099C S29 Tissue Homogenizer Pestle, glass, 0.966" dia, straight side

Glas-Col | Mfr: 099C S29| Item: 0436830

Choose pestle material, shape, and sample size

₹49,500.00INR / Each

₹49,500.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S29 Tissue Homogenizer Pestle, glass, 0.966" dia, straight side
Glas-Col 099C S29 Tissue Homogenizer Pestle, glass, 0.966" dia, straight side
0436830

₹49,500.00INR / Each
+ + =
Total Price 105700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Some pestles fit with more than one tube

More About this Item

Ground-Glass Pestles are the most efficient at homogenizing tough tissues. Straight glass pestles have a medium-ground surface tip mounted on a 10-mm glass shaft. They fit flex-grip chucks 04369-51 and -52; use with other chucks may shatter glass shaft.

Specifications
  • MaterialGlass
  • Shaft Diameter (inches)0.966
  • Shaft Diameter (mm)24.5
  • DescriptionTissue Homogenizer Pestle, glass, 0.966" dia, straight side
Reviews
Q&A