Glas-Col 099C S39 Tissue Homogenizing System Glass Tube; 40 mL volume, straight side 04368-31

Representative image only.

Glas-Col 099C S39 Tissue Homogenizing System Glass Tube; 40 mL volume, straight side 04368-31

Glas-Col | Mfr: 099C S39| Item: 0436831

Choose a tube that fits your pestle and sample size

₹35,600.00INR / Each

₹35,600.00INR / Each

Buy It Together

Current Item

Glas-Col 099C S39 Tissue Homogenizing System Glass Tube; 40 mL volume, straight side 04368-31
Glas-Col 099C S39 Tissue Homogenizing System Glass Tube; 40 mL volume, straight side 04368-31
0436831

₹35,600.00INR / Each
+ =
Total Price 57500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Precision-bore borosilicate glass
  • Tubes can withstand temperatures as low as liquid nitrogen

More About this Item

Tubes are constructed of precision-bore borosilicate glass.

Straight tubes have medium-ground surface on the inside walls of the grinding chamber. Length is 5-3/4"

Specifications
  • Capacity (mL)40
  • Capacity (Liters)0.04
  • MaterialGlass
  • Overall Length (mm)146
  • DescriptionTissue Homogenizing System Glass Tube; 40 mL volume, straight side 04368-31
Reviews
Q&A