Glas-Col 099C K5424CE Tissue Homogenizing System Motor, remote controller; 240 VAC (CE)

Representative image only.

Glas-Col 099C K5424CE Tissue Homogenizing System Motor, remote controller; 240 VAC (CE)

Glas-Col | Mfr: 099C K5424CE| Item: 0436925

Choose a motor that works with your electrical requirements

₹433,000.00INR / Each

₹433,000.00INR / Each

Buy It Together

Current Item

Glas-Col 099C K5424CE Tissue Homogenizing System Motor, remote controller; 240 VAC (CE)
Glas-Col 099C K5424CE Tissue Homogenizing System Motor, remote controller; 240 VAC (CE)
0436925

₹433,000.00INR / Each
+ =
Total Price 511600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

a 6-ft cord with plug (three prong plug for 120 VAC model; NEMA type 5-15 plug for 208/240 VAC model), double clamp holder, and three-jaw keyless chuck. Order 04369-25 for 208/240 VAC, CE Marked, European Plug.

Key Features

  • Smooth rotation and repeatability
  • 1 year warranty

More About this Item

This stirrer motor features a totally enclosed 1⁄40-hp motor and two output shafts. Use the geared shaft when you need higher torque (5.4 in-lb) and lower speeds (333 rpm max); and the direct-drive shaft when you need higher speeds (4000 rpm max) and lower torque (0.26 in-lb). Each shaft measures 5⁄16" dia.
The versatile and reliable electronic motor controller features feedback circuitry that maintains speed even with viscosity changes. Filtered circuitry ensures smooth rotation for repeatability in homogenizing and greatly reduces motor temperature and noise. The reversing switch lets the motor shaft rotate in either direction and reverses pestle direction during homogenization. The controller is connected to the motor with a cord so you can place it away from corrosive environments.

1 Year Warranty
Specifications
  • Max Speed (rpm)4000
  • Min Speed (rpm)333
  • Power (VAC)240
  • Power (Hz)50
  • Motor hP0.025
  • DescriptionTissue Homogenizing System Motor, remote controller; 240 VAC (CE)
  • Warranty1 year
Reviews
Q&A