Gast DAA-V715-EB High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 2.2 cfm, 25.5"Hg, 115 VAC

Representative image only.

Gast DAA-V715-EB High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 2.2 cfm, 25.5"Hg, 115 VAC

Gast | Mfr: DAA-V715-EB| Item: 0706160

Free-air capacities up to 2.2 cfm (62.3 L/min)

₹251,000.00INR / Each

₹251,000.00INR / Each

Buy It Together

Current Item

Gast DAA-V715-EB High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 2.2 cfm, 25.5"Hg, 115 VAC
Gast DAA-V715-EB High-Capacity Vacuum Pump, with Gauge, Regulator, and Relief; 2.2 cfm, 25.5"Hg, 115 VAC
0706160

₹251,000.00INR / Each
+ + + + + +
Gast Service Kit for all Vacuum Pumps in 07061-XX Series
0706101

₹11,900.00INR / Each
+
Welch CRVpro2 Rotary Vane Vacuum Pump, 1.8 CFM, 115V 60 Hz
7920602

₹773,000.00INR / Each
+
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
=
Total Price 1724200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shaded-pole, fan-cooled motor has thermal overload switch to protect your pump system
  • Different pump models have heads in parallel for higher capacity or series for greater vacuum
  • Select vacuum pumps with or without gauges, regulators, and valves
  • Runs dry
  • 1 year warranty

More About this Item

If you need a small, quiet source of vacuum or pressure, you’ll find the unit for your application in the Gast line of oilless diaphragm air compressors and vacuum pumps. These pumps are available in single- and dual-head styles.

Airflow capabilities for the entire Gast Pump line range from 0.65 L/min up to 3.8 cfm (6.5 m3/hr), vacuum up to 29 in. Hg (31 mbar), and pressure up to 60 psig (4.2 bar). Electric motors are available in dual frequency, shaded pole, and permanent split capacitor (psc) versions, as well as AC multi-voltages for worldwide applications.

What's included: a 6-ft (1.8-m) three-wire cord with US standard plug.

UL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Wetted Parts304 Stainless Steel, Aluminum, Nordel®, Nomex®
  • Free-Air Capacity (CFM)2.2
  • Free-Air Capacity (LPM)62.3
  • Free-Air Capacity (LPH)3738
  • Max Flow Rate (CFM)2.18
  • Max Flow Rate (Liters/min)62.3
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.14
  • Max Vacuum (in Hg)25.5
  • Max Vacuum (mbar)863.53
  • Max Vacuum (mm Hg)647.7
  • Max Vacuum (torr)647.7
  • Noise Level (dB)68
  • Port Size1/4" NPT(F), 3/8" hose barb on gauges
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)3.6
  • Power (Hz)60
  • Motor Typepermanent split capacitor
  • Stages2
  • Height (in)10.25
  • Length (in)11.8125
  • Height (cm)20.04
  • Length (cm)30
  • Height (mm)200.4
  • Length (mm)300
  • Motor hp1/4
  • DescriptionHigh-Capacity Vacuum Pump, Gauge/Reg; 2.2 cfm/25.5"Hg-60psi/115V
  • Warranty1 year
Reviews
Q&A