Extech RHT30 USB Humidity/Temperature Datalogger

Representative image only.

Extech RHT30 USB Humidity/Temperature Datalogger

Extech | Mfr: RHT30| Item: 1800051

Easy data transfer in pdf or spreadsheet format

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech RHT30 USB Humidity/Temperature Datalogger
Extech RHT30 USB Humidity/Temperature Datalogger
1800051

Call For Price
+ + + =
Total Price 52100.00 ADD 4 ITEMS TO CART
Product Description

Includes

two CR2032 batteries, USB cover, and built-in hanger.

Key Features

  • Store up to 24,000 readings from each channel
  • Log data from every 30 seconds to every 2 hours
  • Convenient 5-digit LCD with battery-life indicator
  • 1 year warranty

More About this Item

Model 18000-51 has two channels to record ambient temperature and relative humidity simultaneously.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels2
  • Max Temperature (° F)158
  • Min Temperature (° F)-22
  • Max Temperature (° C)70
  • Min Temperature (° C)-30
  • Temperature Resolution (° F)0.1°
  • Temperature Accuracy (° F)±1.0°
  • Temperature Resolution (° C)0.1°
  • Temperature Accuracy (° C)±0.5°
  • Max Humidity RH (RH)99
  • Min Humidity RH (RH)0.001
  • Humidity Resolution (%)0.001
  • Humidity Accuracy±3%
  • Sampling Rate30 seconds to 2 hours
  • InterfaceUSB
  • AlarmStandard and delayed
  • Battery LifeApproximately 3 months
  • Battery Type2 CR2032 lithium (included)
  • Display Type5-digit LCD with battery life indicator
  • Height (in)1 1/2
  • Width (in)11
  • Depth (in)3/4
  • Height (cm)4
  • Width (cm)4.25
  • Depth (cm)1.9
  • DescriptionUSB Humidity/Temperature Datalogger
  • Warranty1 year
Reviews
Q&A