Extech Combination Laser/Contact Tachometer

Representative image only.

Extech Combination Laser/Contact Tachometer

Extech | Mfr: 461995| Item: 8770010

Contact and optical modes without adapters

₹87,200.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹87,200.00INR / Each

Buy It Together

Current Item

Extech Combination Laser/Contact Tachometer
Extech Combination Laser/Contact Tachometer
8770010

₹87,200.00INR / Each
+
Extech 461937 Tachometer Reflective Tape; 10/Pk
8770262

₹12,100.00INR / Pkg of 10
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
=
Total Price 136700.00 ADD 3 ITEMS TO CART
Product Description

Includes

wheel set, four AA batteries, reflective tape, and carrying case.

Key Features

  • Display flips when changing from optical to contact mode
  • 1 year warranty

More About this Item

These tachometers feature both contact and optical measurement capabilities. Memory button holds last reading up to 5 minutes and recalls minimum and maximum readings. Display flips with the unit to help identify measuring mode. Model 87700-10 features a laser sighting for spotting targets up to 6 1/2 feet (1.9 m) away.

1 Year WarrantyLaser Class IINIST Traceable Calibration
Specifications
  • Max Measuring Distance (in)79
  • Max Measuring Distance (cm)200.6
  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Min Flash Range (fpm)0.2
  • Max Flash Range (fpm)6560
  • Display Type5-digit LCD, 0.375" H (1.0 cm)
  • MemoryLast reading, min/max
  • Battery Life40 hours
  • Height (in)8 1/2
  • Width (InchShort)2 5/8
  • Depth (in)1 1/2
  • Height (cm)21.6
  • Width (cm)6 19/32
  • Depth (cm)3.8
  • DescriptionCombination Laser/contact Tachometer
  • Warranty1 year
Reviews
Q&A