Extech 382252 Earth ground Resistance Tester Kit

Representative image only.

Extech 382252 Earth ground Resistance Tester Kit

Extech | Mfr: 382252| Item: 2004208

Take earth ground measurements safely and accurately

₹85,300.00INR / Each

for an additional
₹34,900.00INR / Each
for an additional
₹47,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹85,300.00INR / Each

Buy It Together

Current Item

Extech 382252 Earth ground Resistance Tester Kit
Extech 382252 Earth ground Resistance Tester Kit
2004208

₹85,300.00INR / Each
+ +
Fluke TiS55+ Thermal Imager
2003759

₹1,613,000.00INR / Each
+
Extech 382254 Test Lead Set, 5 Leads per Pack
2004210

₹7,600.00INR / Each
+ +
Extech 480403 Phase Sequence and Motor Rotation Tester
2682350

₹51,000.00INR / Each
=
Total Price 1875200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Set of test leads, two auxiliary earth bars, carrying case, and six AA batteries.

Key Features

  • Large dual display with backlight
  • Test hold function for easy operation
  • Automatic zero adjustment
  • AC/DC voltage, resistance, and continuity
  • Auto power-off
  • Over-range and low-battery indication
  • 1 year warranty

More About this Item

This earth ground meter measures earth ground resistance (three ranges), earth voltage and resistance (both up to 200 kΩ), and AC and DC voltage. The rugged design makes this instrument ideal for outdoor environments, and the intuitive interface allows set up and measurements in just minutes.

1 Year WarrantyConformite Europeenne
Specifications
  • AC Current Range (mA)<2.5
  • AC Current Accuracy±2% of reading + 2 digits
  • AC Voltage Range (Voltage)0 to 200
  • AC Voltage Accuracy±3% of reading + 3 digits
  • DC Voltage Range (Voltage)0 to 1000
  • DC Voltage Accuracy±0.8% of reading + 3 digits
  • Min Resistance (ohms)0
  • Max Resistance (k ohms)200
  • Resistance Resolution0.01 Ω, 0.1 Ω, 1 Ω
  • Continuity Range40 Ω
  • Battery Type (VAC)6 AA (included)
  • Height (in)3 1/2
  • Width (in)8
  • Depth (in)2
  • Height (cm)8.9
  • Width (cm)20.3
  • Depth (cm)5.1
  • DescriptionEarth ground Resistance Tester Kit
  • Warranty1 Year
Reviews
Q&A