Extech LCR200 LCR Meter 3-1/2" x 1-2/3" x 7-2/3 (8.8 x 4.1 x 19.3 cm)

Representative image only.

Extech LCR200 LCR Meter 3-1/2" x 1-2/3" x 7-2/3 (8.8 x 4.1 x 19.3 cm)

Extech | Mfr: LCR200| Item: 2004300

Quickly and accurately measure inductance, capacitance, and resistance

₹83,400.00INR / Each

for an additional
₹29,800.00INR / Each
for an additional
₹41,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹83,400.00INR / Each

Buy It Together

Current Item

Extech LCR200 LCR Meter 3-1/2" x 1-2/3" x 7-2/3 (8.8 x 4.1 x 19.3 cm)
Extech LCR200 LCR Meter 3-1/2" x 1-2/3" x 7-2/3 (8.8 x 4.1 x 19.3 cm)
2004300

₹83,400.00INR / Each
+
InnoCal NIST-Traceable Calibration, Component Tester
1710120

₹29,800.00INR / Each
+
Fluke TiS55+ Thermal Imager
2003759

₹1,613,000.00INR / Each
+
Extech 382252 Earth ground Resistance Tester Kit
2004208

₹85,300.00INR / Each
=
Total Price 1811500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use built-in test fixture or external test leads for added flexibility
  • Open and Short calibration removes unwanted stray impedances from the measurement
  • 1 year warranty

More About this Item

This LCR meter features a 20,000 / 2000 count backlit display allowing you to simultaneously view the primary parameter (L, C or R) with the secondary parameter of Q (quality), D (dissipation), R (resistance), O (phase), or ESR (equivalent series resistance). Meter includes five test frequencies, user-selectable Hi/Low limits using absolute values or percentage limits, a relative mode function, and parallel or series equivalent circuit measurement capabilities. Additional features include auto power off with disable, low battery and over range indicators, and an auto-select measurement function with 1 kHz default test frequency.

What's included:
One set of test leads and a 9 V battery.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacitance Range20pF, 200pF, 2000pF, 20.000nF, 200.00nF, 2000.0nF, 20.000µF, 200.00µF, 2.0000mF, 20.00mF
  • Inductance Range20 µH, 200 µH, 2000.0 µH, 20.0000 mH, 200.00 mH, 2000.0 H, 20.000 H, 200.00 H, 2000.0 H
  • Frequency Accuracy± 0.5% rdg + 5 digits
  • Resistance Range20.00 ohm, 200.00 ohm, 2.0000 k ohm, 20.000 k ohm, 200.00 k ohm, 2.0000 M ohm, 20.000 M ohm, 200.0 M ohm
  • Test Frequency100 Hz, 120 Hz, 1 kHz, 10 kHz, 100 kHz
  • Parameters MeasuredQ, D, R, ‡, ESR, L, C
  • Measurement Resolution0.001 ohm / 0.001 pF / 0.001 µH
  • DisplayDual LCD display
  • Depth (in)1.666
  • Height (in)7.666
  • Length (in)3.5
  • Depth (cm)4.23164
  • Height (cm)19.47164
  • Length (cm)8.89
  • Battery1 9V (included)
  • DescriptionLCR Meter 3-1/2" x 1-2/3" x 7-2/3 (8.8 x 4.1 x 19.3 cm)
  • Warranty1 Year
Reviews
Q&A