Environmental Express Vial, 24 mm Amber OT, 60 mL; 72/Cs

Representative image only.

Environmental Express Vial, 24 mm Amber OT, 60 mL; 72/Cs

Environmental Express | Item: 5310019

Borosilicate glass vials meet EPA guidelines for contamination-free containers

₹25,900.00INR / Case of 72

₹25,900.00INR / Case of 72

Buy It Together

Current Item

Environmental Express Vial, 24 mm Amber OT, 60 mL; 72/Cs
Environmental Express Vial, 24 mm Amber OT, 60 mL; 72/Cs
5310019

₹25,900.00INR / Case of 72
+
Environmental Express Clear VOA Vials, 20 mL, PTFE-Lined Caps; 72/Cs
3520492

₹13,000.00INR / Case of 72
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 89800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose between 40- and 60-mL capacities
  • Include standard screw-top caps

More About this Item

Level 3 VOA vials are not certified and ideal for general use containers that meet EPA recommended guidlines. Vials come with closed-top caps with PTFE liner. Choose from clear vials to easily view samples or amber vials to protect light-sensitive samples.

Specifications
  • Volume (mL)60
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypePTFE-lined screw-top
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • SterileNo
  • AutoclavableNo
  • Level1
  • DescriptionVial, 24 mm Amber OT, 60 mL; 72/Cs
Reviews
Q&A