Environmental Express StepSaver™ Oil and Grease Extraction Individual Station, Disposable Funnel

Representative image only.

Environmental Express StepSaver™ Oil and Grease Extraction Individual Station, Disposable Funnel

Environmental Express | Mfr: G6001| Item: 3521301

Small footprint saves valuable benchtop space

₹251,000.00INR / Each

₹251,000.00INR / Each

Buy It Together

Current Item

Environmental Express StepSaver™ Oil and Grease Extraction Individual Station, Disposable Funnel
Environmental Express StepSaver™ Oil and Grease Extraction Individual Station, Disposable Funnel
3521301

₹251,000.00INR / Each
+ =
Total Price 279800.00 ADD 2 ITEMS TO CART
Product Description

Includes

StepSaver assembled base, inner sleeve, tall outer sleeve, short outer sleeve, two lids for 47 mm funnel, two 1/4" hose barb fittings, nylon plug, male luer sodium sulfate cartridge connector, two 47 mm fluorsilicone sealing gaskets, clamp for 47 mm funnel, and 100 mL collection flask.

Key Features

  • Can be daisy-chained together to run multiple samples at one
  • Meets EPA method 1664 requirements for oil and grease extractions
  • Two separate chambers help keep water out of your extract
  • Disposable filter funnels with extraction disk make clean-up quick and easy

More About this Item

Constructed out of durable PVC and plastic materials, these compact, single-place extraction stations make oil and grease extractions easy. They are designed to be used for any type of Solid Phase Extraction (SPE) technique using an extraction disk. Single stations can be daisy-chained together to run multiple samples at once for faster sample throughput.
StepSaver system allows you to easily and efficiently collect the solvent with eluted oil and grease directly into a collection flask. No need to disassemble or reassemble glassware. As fluid enters the collection flask, it passes through a drying cartridge to remove excess water. At this point it is ready to be evaporated without a separate drying step.
The extraction stations are available in three different configurations: disposable filter funnel with UtraPrep® extraction disk, 47 mm glass filter funnel, and 90 mm glass filter funnel.

Please note, the disposable 250 mL polypropylene filter funnel must be purchased separately.

Specifications
  • Length (")10 1/2
  • Filter Diameter (mm)47
  • Width (InchShort)7
  • Height (InchShort)13 1/2
  • Body MaterialPVC
  • Funnel Size (mL)250
  • DescriptionOil and Grease Extraction Individual Station, Disposable Funnel
Reviews
Q&A