Environmental Express SC0602 Filtration Assemblies, Glass, 1.5 µm, 50 mL; 100/Pk

Representative image only.

Environmental Express SC0602 Filtration Assemblies, Glass, 1.5 µm, 50 mL; 100/Pk

Environmental Express | Item: 3520216

Assemblies connect directly to your existing digestion tubes

₹29,000.00INR / Pkg of 100

₹29,000.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express SC0602 Filtration Assemblies, Glass, 1.5 µm, 50 mL; 100/Pk
Environmental Express SC0602 Filtration Assemblies, Glass, 1.5 µm, 50 mL; 100/Pk
3520216

₹29,000.00INR / Pkg of 100
+ + + +
Environmental Express Vacuum Manifold, 12-Pl
5320519

Call For Price
=
Total Price 115300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sample is ready in just seconds
  • Convenient, economical method for filtration
  • Produce quality results with clean samples
  • 3 month warranty

More About this Item

The FlipMate assemblies easily filter your sample with the use of two threaded digestion tubes, a little tubing, and vacuum pressure. The sample is placed in one tube, the filter assembly threaded onto the top of the tube, then the tube and filter are flipped, the receiving tube attached, vaccum tubing attached, vaccum pressure applied, and the sample is then pulled from the sample tube, through the filter assembly, and into the empty tube.

Digestions tubes, tubing, and vacuum source are not included, filtration assembly only.

3 Month Warranty
Specifications
  • Pore Size (µm)1.5
  • Body MaterialGlass without pre-filter
  • Funnel Size (mL)50
  • DescriptionFiltration Assemblies, Glass, 1.5 µm, 50 mL; 100/Pk
  • Warranty3 month
Reviews
Q&A