Environmental Express Polypropylene Storage Rack

Representative image only.

Environmental Express Polypropylene Storage Rack

Environmental Express | Item: 5310004

Stackable, efficient storage for digestion tubes

₹12,700.00INR / Each

₹12,700.00INR / Each

Buy It Together

Current Item

Environmental Express Polypropylene Storage Rack
Environmental Express Polypropylene Storage Rack
5310004

₹12,700.00INR / Each
+ + +
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
=
Total Price 67700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low cost urethane foam option
  • Chemically-resistant polypropylene option

More About this Item

Twenty-four tube capacity polypropylene rack neatly holds 50 mL digestion tubes or accommodates any vessels up to 30 mm.

Low cost high density urethane foam rack is perfect for semi-permanent storage of digested samples. Each rack holds twenty-five capped 50 mL digestion tubes.


Specifications
  • Width (InchShort)4 1/4
  • Max Tube Size (mm)30
  • Height (InchShort)3 5/8
  • Tubes Held24
  • Length (in)11
  • Width (in)4 1/4
  • Height (in)3 5/8
  • Length (mm)283
  • Width (mm)108
  • Height (mm)92
  • MaterialPolypropylene(PP)
  • ColorBlue
  • DescriptionPolypropylene Storage Rack
Reviews
Q&A