Environmental Express Katanax® Three-Position Electric Fusion Fluxer, Three Beakers

Representative image only.

Environmental Express Katanax® Three-Position Electric Fusion Fluxer, Three Beakers

Environmental Express | Mfr: X-300T-S| Item: 0457886

Prepare up to three disks simultaneously

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Katanax® Three-Position Electric Fusion Fluxer, Three Beakers
Environmental Express Katanax® Three-Position Electric Fusion Fluxer, Three Beakers
0457886

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Comes with two crucible holders, two PTFE beakers, two PTFE stir bars, tool kit, USB memory stick, and a power cord.

Key Features

  • Fuse samples and mix solutions without flames
  • Fast initial heat-up time of under 15 minutes
  • Ceramic mold holders eliminate metal contamination
  • Low noise level during heating, melting and standby
  • Prepare up to three solutions simultaneously for ICP or AA
  • 1 year warranty

More About this Item

Easily prepare fused beads for X-ray fluorescence (XRF) analysis or solutions for AA, ICP, and wet chemistry analysis with the multiposition fusion fluxers. These versatile fluxers come prewired for three positions to meet your expanding laboratory needs. Dynamic Temperature Profile (DTP) control and automatic power calibration help maintain excellent temperature uniformity.

Built with user safety in mind, fluxers do not use propane or LPG so there are no pipes and no risk of gas leakage or open flames. An integrated auto-locking safety shield with viewport offers added protection. Extraction chimneys allow for direct ventilation of halogens from each crucible position. A tiltable control panel and a color LCD touch-screen interface with icons and menus make it simple to operate. Select from five languages and use preloaded or customized fusion methods. Constant display of temperature makes it easy to monitor the progress. Easily update firmware via USB connection.

1 Year Warranty
Specifications
  • Min Temperature (° F)122
  • Max Temperature (° F)2192
  • Min Temperature (° C)50
  • Max Temperature (° C)1200
  • Overall Width (in)19
  • Overall Height (in)20
  • Overall Depth (in)25
  • Overall Width (cm)48
  • Overall Height (cm)51
  • Overall Depth (cm)63
  • DisplayColor LCD touchscreen
  • Power (VAC)190 to 260
  • Power (Hz)50/60
  • Heater Wattage (watts)3000
  • DescriptionMultiposition Electric Fusion Fluxer, Three Beakers
Reviews
Q&A