Environmental Express Katanax® Six-Position Electric Fusion Fluxer, For Glass Disks

Representative image only.

Environmental Express Katanax® Six-Position Electric Fusion Fluxer, For Glass Disks

Environmental Express | Mfr: X-600| Item: 0457887

Simultaneously prepare up to six glass disks for XRF or six solutions ICP or AA

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Katanax® Six-Position Electric Fusion Fluxer, For Glass Disks
Environmental Express Katanax® Six-Position Electric Fusion Fluxer, For Glass Disks
0457887

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Six crucible holders, six mold holders, tool kit, a USB stick, and a power cord.

Key Features

  • Fuse samples and mix solutions without flames
  • High throughput— process up to 30 samples per hour
  • Fast initial heat-up time of under 15 minutes
  • Ceramic mold holders eliminate metal contamination
  • Heating elements can be changed individually
  • Mold holder system is user-configurable for 30, 32, 35 or 40-mm molds
  • 1 year warranty

More About this Item

Built with the most demanding lab in mind, the six-position fluxers combine speed, accuracy, safety, and a robust design for unparalleled results. Easily process six samples simultaneously for up to 30 samples an hour. Dynamic Temperature Profile (DTP) control and automatic power calibration help maintain excellent temperature uniformity across all six positions. Entirely automated system provides outstanding reproducibility. User-adjustable holding temperature feature allows the temperature between fusions to be maintained to minimize initial ramping time.

Fluxers do not use propane or LPG so there are no pipes and no risk of gas leakage or open flames. An integrated auto-locking safety shield with viewport offers added protection. A tiltable control panel and a color LCD touch-screen interface with icons and menus make it simple to operate. Select from five languages and use preloaded or customized fusion methods. Preloaded programs include oxide, metal, solution, peroxide, anneal and ramping. Constant display of temperature makes it easy to monitor the progress. Easily update firmware via USB connection. Heating elements are resistant to flux and chemical attacks, dramatically reducing downtime. Cartridge-style heating elements can be changed individually and will not become brittle.

Contact customer service for volume based discounting information

When the flux melts, it starts dissolving the sample. When all sample is dissolved, the oven door opens, the platinumware holders move forward and, during the time the door closes, the crucibles are tilted forward to empty their contents into the molds. Twin blowers located underneath cool the molds, while the oven remains powered, to gain time. When the molds are completely cooled, the ambient LED lighting system changes from red to blue, and the user is informed to pick up perfectly homogenous glass beads, ready for analysis by XRF.

1 Year Warranty
Specifications
  • Min Temperature (° F)122
  • Max Temperature (° F)2192
  • Min Temperature (° C)50
  • Max Temperature (° C)1200
  • Overall Width (in)41
  • Overall Height (in)22
  • Overall Depth (in)27
  • Overall Width (cm)105
  • Overall Height (cm)56
  • Overall Depth (cm)69
  • DisplayColor LCD touchscreen
  • Power (VAC)190 to 260
  • Power (Hz)50/60
  • Heater Wattage (watts)4000
  • DescriptionSix-Position Electric Fusion Fluxer, For Glass Disks
Reviews
Q&A