Environmental Express Foam Storage Rack, 25 Place, for 50 mL Tubes, 5/Pack

Representative image only.

Environmental Express Foam Storage Rack, 25 Place, for 50 mL Tubes, 5/Pack

Environmental Express | Item: 5310006

Stackable, efficient storage for digestion tubes

₹12,000.00INR / Pkg of 5

₹12,000.00INR / Pkg of 5

Buy It Together

Current Item

Environmental Express Foam Storage Rack, 25 Place, for 50 mL Tubes, 5/Pack
Environmental Express Foam Storage Rack, 25 Place, for 50 mL Tubes, 5/Pack
5310006

₹12,000.00INR / Pkg of 5
+ + +
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
=
Total Price 67000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low cost urethane foam option
  • Chemically-resistant polypropylene option

More About this Item

Twenty-four tube capacity polypropylene rack neatly holds 50 mL digestion tubes or accommodates any vessels up to 30 mm.

Low cost high density urethane foam rack is perfect for semi-permanent storage of digested samples. Each rack holds twenty-five capped 50 mL digestion tubes.


Specifications
  • Max Tube Size (mm)30
  • Width (InchShort)10
  • Height (InchShort)1
  • Tubes Held25
  • Length (in)10
  • Width (in)10
  • Height (in)1
  • Length (mm)254
  • Height (mm)25.4
  • Width (mm)254
  • MaterialUrethane
  • ColorGray
  • DescriptionFoam Storage Rack
Reviews
Q&A