Elmi 8M.09 Combo Rotor, 2 x 50 mL and 4 x 15 mL

Representative image only.

Elmi 8M.09 Combo Rotor, 2 x 50 mL and 4 x 15 mL

Elmi | Mfr: CM-8MT-14| Item: 8523028

Enhance the performance of your Elmi centrifuges with these accessories

₹75,400.00INR / Each

₹75,400.00INR / Each

Buy It Together

Current Item

Elmi 8M.09 Combo Rotor, 2 x 50 mL and 4 x 15 mL
Elmi 8M.09 Combo Rotor, 2 x 50 mL and 4 x 15 mL
8523028

₹75,400.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 711400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with benchtop centrifuge 85230-21
  • Accepts six total tubes (4 x 15 mL and 2 x 50 mL)
  • Max 15 mL tube size: 140 mm L x 17.5 mm dia; max 50 mL tube size: 135 mm L x 30 mm dia
  • Max speed: 4500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuge 85230-21
  • DescriptionCombo Rotor, 2 x 50 mL and 4 x 15 mL
  • Warranty2 years
Reviews
Q&A