Elmi 8M.07 Rotor, 4 x 50 mL, 135 x 30 mm, Flat

Representative image only.

Elmi 8M.07 Rotor, 4 x 50 mL, 135 x 30 mm, Flat

Elmi | Mfr: CM-8MT-12| Item: 8523026

Enhance the performance of your Elmi centrifuges with these accessories

₹77,400.00INR / Each

₹77,400.00INR / Each

Buy It Together

Current Item

Elmi 8M.07 Rotor, 4 x 50 mL, 135 x 30 mm, Flat
Elmi 8M.07 Rotor, 4 x 50 mL, 135 x 30 mm, Flat
8523026

₹77,400.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 713400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with benchtop centrifuge 85230-21
  • Accepts four 50 mL flat-bottom test tubes
  • Max tube size: 135 mm L x 30 mL dia
  • Max speed: 4500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuge 85230-21
  • DescriptionRotor, 4 x 50 mL, 135 x 30 mm, Flat
  • Warranty2 years
Reviews
Q&A