Elmi 8M.05 Rotor, 12 x 15 mL for Centrifuge 85230-21

Representative image only.

Elmi 8M.05 Rotor, 12 x 15 mL for Centrifuge 85230-21

Elmi | Mfr: CM-8MT-3| Item: 8523024

Enhance the performance of your Elmi centrifuges with these accessories

₹68,100.00INR / Each

₹68,100.00INR / Each

Buy It Together

Current Item

Elmi 8M.05 Rotor, 12 x 15 mL for Centrifuge 85230-21
Elmi 8M.05 Rotor, 12 x 15 mL for Centrifuge 85230-21
8523024

₹68,100.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 704100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with benchtop centrifuge 85230-21
  • Accepts 12 x 15 mL test tubes
  • Max tube size: 115 mm L x 16.8 mm dia
  • Max speed: 4500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuge 85230-21
  • DescriptionRotor, 12 x 15 mL for Centrifuge 85230-21
  • Warranty2 years
Reviews
Q&A