Elmi 8M.03 Rotor Package, Includes 2 x 15 mL Adapters (3 per Bucket) and 2 x 50 mL Adapters (1 per Bucket)

Representative image only.

Elmi 8M.03 Rotor Package, Includes 2 x 15 mL Adapters (3 per Bucket) and 2 x 50 mL Adapters (1 per Bucket)

Elmi | Mfr: CM-8MT-15| Item: 8523029

Enhance the performance of your Elmi centrifuges with these accessories

₹82,900.00INR / Each

₹82,900.00INR / Each

Buy It Together

Current Item

Elmi 8M.03 Rotor Package, Includes 2 x 15 mL Adapters (3 per Bucket) and 2 x 50 mL Adapters (1 per Bucket)
Elmi 8M.03 Rotor Package, Includes 2 x 15 mL Adapters (3 per Bucket) and 2 x 50 mL Adapters (1 per Bucket)
8523029

₹82,900.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 718900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Rotor, two 15 mL adapters, and two 50 mL adapters.

Key Features

  • Compatible with benchtop centrifuge 85230-21
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

The 15 mL adapter holds three 15 mL tubes per bucket; the 50 mL adapter holds one 50 mL tube per bucket.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuge 85230-21
  • DescriptionRotor Package, Includes 2 x 15 mL Adapters (3 per Bucket) and 2 x 50 mL Adapters (1 per Bucket)
  • Warranty2 years
Reviews
Q&A