Elmi 7M.03 Rotor, 4 x 60 mL Test Tubes, Stainless Steel Adapters Included

Representative image only.

Elmi 7M.03 Rotor, 4 x 60 mL Test Tubes, Stainless Steel Adapters Included

Elmi | Mfr: CM-6MT-22| Item: 8523019

Enhance the performance of your Elmi centrifuges with these accessories

₹49,200.00INR / Each

₹49,200.00INR / Each

Buy It Together

Current Item

Elmi 7M.03 Rotor, 4 x 60 mL Test Tubes, Stainless Steel Adapters Included
Elmi 7M.03 Rotor, 4 x 60 mL Test Tubes, Stainless Steel Adapters Included
8523019

₹49,200.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 685200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Steel adapters.

Key Features

  • Compatible with benchtop centrifuges 85230-09, -17, -20, -21
  • Accepts up to four 50 mL test tubes
  • Max speed: 3500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuges 85230-09, -17, -20, -21
  • DescriptionRotor, 4 x 60 mL Test Tubes, Stainless Steel Adapters Included
  • Warranty2 years
Reviews
Q&A