Elmi 6M.02 Rotor, 24 x 15 mL Test Tubes, Steel Adapters Included

Representative image only.

Elmi 6M.02 Rotor, 24 x 15 mL Test Tubes, Steel Adapters Included

Elmi | Mfr: CM-6MT-5S| Item: 8523011

Enhance the performance of your Elmi centrifuges with these accessories

₹51,800.00INR / Each

₹51,800.00INR / Each

Buy It Together

Current Item

Elmi 6M.02 Rotor, 24 x 15 mL Test Tubes, Steel Adapters Included
Elmi 6M.02 Rotor, 24 x 15 mL Test Tubes, Steel Adapters Included
8523011

₹51,800.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + + =
Total Price 688380.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Steel adapters.

Key Features

  • Compatible with benchtop centrifuges 85230-09, -17, -20, -21
  • Universal stainless steel rotor accepts up to 24 x 15 mL test tubes
  • Max tube size: 115 mm L x 16.8 mm dia (inward row), outward row accepts 140 mm L x 16.8 mm dia tubes
  • Max speed: 3500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuges 85230-09, -17, -20, -21
  • DescriptionRotor, 24 x 15 mL Test Tubes, Steel Adapters Included
  • Warranty2 years
Reviews
Q&A