Elmi 6M.01 Rotor, 4 x 50 mL Test Tubes, Plastic Adapters Included

Representative image only.

Elmi 6M.01 Rotor, 4 x 50 mL Test Tubes, Plastic Adapters Included

Elmi | Mfr: CM-6MT-4| Item: 8523014

Enhance the performance of your Elmi centrifuges with these accessories

₹27,200.00INR / Each

₹27,200.00INR / Each

Buy It Together

Current Item

Elmi 6M.01 Rotor, 4 x 50 mL Test Tubes, Plastic Adapters Included
Elmi 6M.01 Rotor, 4 x 50 mL Test Tubes, Plastic Adapters Included
8523014

₹27,200.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + + =
Total Price 665300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Plastic adapters.

Key Features

  • Compatible with benchtop centrifuges 85230-09, -17, -20, -21
  • Universal rotor accepts up to four 50 mL test tubes
  • Max tube size: 135 mm L x 30 mm dia
  • Max speed: 3500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithBenchtop centrifuges 85230-09, -17, -20, -21
  • DescriptionRotor, 4 x 50 mL Test Tubes, Plastic Adapters Included
  • Warranty2 years
Reviews
Q&A