Elmi 50.04 Carbon-Spin Mix Rotor, 12 x 0.2 to 2 mL, 12,500 rpm Max

Representative image only.

Elmi 50.04 Carbon-Spin Mix Rotor, 12 x 0.2 to 2 mL, 12,500 rpm Max

Elmi | Mfr: CM-MC-9| Item: 8523040

Enhance the performance of your Elmi centrifuges with these accessories

₹41,400.00INR / Each

₹41,400.00INR / Each

Buy It Together

Current Item

Elmi 50.04 Carbon-Spin Mix Rotor, 12 x 0.2 to 2 mL, 12,500 rpm Max
Elmi 50.04 Carbon-Spin Mix Rotor, 12 x 0.2 to 2 mL, 12,500 rpm Max
8523040

₹41,400.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ + =
Total Price 677400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with advanced Fugamix™ microcentrifuge 85230-38
  • Accepts 12 x 0.2 to 2 mL microcentrifuge tubes
  • Max speed: 12,500 rpm
  • 2 year warranty

More About this Item

Select from a wide range of rotors and other accessories to use with your Elmi centrifuges.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Compatible WithAdvanced Fugamix™ microcentrifuge 85230-38
  • DescriptionCarbon-Spin Mix Rotor, 12 x 0.2 to 2 mL, 12,500 rpm Max
  • Warranty2 years
Reviews
Q&A