Elmasonic xtra ST 800H Industrial Ultrasonic Cleaner with Heat, 22 gal, 200-208 VAC

Representative image only.

Elmasonic xtra ST 800H Industrial Ultrasonic Cleaner with Heat, 22 gal, 200-208 VAC

Elma | Mfr: 107 7056| Item: 5998881

Floor-standing units for high-throughput and industrial applications

Call For Price

Call For Price

Buy It Together

Current Item

Elmasonic xtra ST 800H Industrial Ultrasonic Cleaner with Heat, 22 gal, 200-208 VAC
Elmasonic xtra ST 800H Industrial Ultrasonic Cleaner with Heat, 22 gal, 200-208 VAC
5998881

Call For Price
+ +
Elmasonic Ultrasonic Cleaner Basket, E+ Series; 0.25 gal.
5998835

₹16,400.00INR / Each
+ =
Total Price 64600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord.

Key Features

  • Tackle the toughest of industrial cleaning needs with dual-frequency control
  • Select between sweep, pulse, and dynamic modes
  • Dependable and rugged—built for 24/7 operation
  • Easily preselect run time and temperature from the splashproof display
  • Move as needed with little effort—casters come standard

More About this Item

The Elmasonic xtra ST series of ultrasonic baths are constructed for rugged, continuous use. The stainless steel interior and exterior are built to withstand industrial wear and tear. The internal tank is sloped to drain thoroughly, and a side-mounted ball-valve allows for quick emptying of cleaning solutions. Operate at either 25 kHz for heavy parts and hard to remove soils, or at 45 kHz for more sensitive items.
Ultrasound comes from two generators in two locations—ideal for filter cleaning, even internal spaces can be reached. Operate in sweep, pulse, or dynamic modes. The sweep function ensures even sound distribution, pulse increases energy 20% for quick and effective treatment, and dynamic mode automatically switches between sweep and pulse modes to tackle even the toughest cleaning needs.
Select heating temperature from 30 to 80°C, in 5° increments, to help break down and remove oils. Units stand on industrial rollers to provide high mobility—perfect for production environments, workshops, and servicing. Optional lids help suppress noise production, and baskets allow for higher throughput. Choose from seven large sizes—all come with a 3-year warranty.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (Gal)18.5
  • Capacity (Liters)70
  • Tank Length (in)13
  • Tank Width (in)19 11/16
  • Tank Height (in)19 11/16
  • Tank Length (cm)33
  • Tank Width (cm)50
  • Tank Height (cm)50
  • Length (InchShort)22 27/32
  • Width (InchShort)26 3/8
  • Height (InchShort)36 27/32
  • Length (cm)58
  • Width (cm)67
  • Height (cm)93.6
  • Power (VAC)208
  • Power (Hz)3 Phase
  • No. of Transducers2
  • Frequency Output (KHz)25 or 45
  • DescriptionIndustrial Ultrasonic Cleaner with Heat, 22 gal.; 200-208 VAC
Reviews
Q&A