Edwards E1M18 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1-Phase, Factory Set to 230V

Representative image only.

Edwards E1M18 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1-Phase, Factory Set to 230V

Edwards | Mfr: A36317984| Item: 7930037

Rapid pumping speed with quiet operation and ability to handle vapor

₹1,676,000.00INR / Each

₹1,676,000.00INR / Each

Buy It Together

Current Item

Edwards E1M18 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz,  1-Phase, Factory Set to 230V
Edwards E1M18 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1-Phase, Factory Set to 230V
7930037

₹1,676,000.00INR / Each
+ =
Total Price 1676000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Centering ring, O-ring, two Allen keys, spare seals for oil drain and filter plugs, 1 L Ultragrade 19 oil, and IEC EN60320 C19 connector.

Key Features

  • Stay safe with over-heat motor protection
  • Prevent vapor condensation with gas-ballast control
  • Check oil condition and levels through the sight glass
  • 1 year warranty

More About this Item

The EM series single- and dual-stage rotary vane vacuum pumps are rugged, mechanical, oil-sealed pumps that feature high speeds of 18 or 28 m3/hr. Compact and quiet, they feature advanced lubrication circuits and high reliability—ideal for lab and light industrial applications.

Easy to install, the pumps come equipment with an integral IEC connector. The motor is enclosed and cooled by the motor-cooling fan. A thermal overload device protects the motor from overheating.

1 Year WarrantyConformite Europeenne
Specifications
  • Free Air Capacity (CFM)12.1
  • Free Air Capacity (LPM)342.6
  • Max Vacuum (torr)7.4 x 10-4
  • Inlet PortNW 25
  • Noise Level57 dB(A)
  • Oil Capacity (Liters)1.05
  • Oil Capacity (oz)35.5
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Height (in)10.625
  • Width (in)6.75
  • Length (in)21.625
  • Height (cm)27.1
  • Width (cm)17
  • Length (cm)55
  • DescriptionTwo-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1-Phase, Factory Set to 230V
  • Warranty1 Year
Reviews
Q&A