Dynalon Polyethylene Dipper, 32 oz, 5" dia bowl, 36"L handle

Representative image only.

Dynalon Polyethylene Dipper, 32 oz, 5" dia bowl, 36"L handle

Dynalon | Mfr: 106505| Item: 0628150

Lightweight, durable polyethylene (PE) dippers handle corrosives and liquid samples up to 248°F (120°C)

₹18,500.00INR / Each

₹18,500.00INR / Each

Buy It Together

Current Item

Dynalon Polyethylene Dipper, 32 oz, 5" dia bowl, 36"L handle
Dynalon Polyethylene Dipper, 32 oz, 5" dia bowl, 36"L handle
0628150

₹18,500.00INR / Each
+ +
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

₹40,700.00INR / Each
=
Total Price 94600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Handle end has fingergrip design for comfortable holding and a hole for hanging
  • 1 year warranty

More About this Item

The 36"L handles allow you to reach into large tanks. Dippers have securely welded solid handles and molded-in spouts for easy pouring.

1 Year Warranty
Specifications
  • Capacity (oz)33.81
  • Capacity (mL)1000
  • Handle Length (cm)91.44
  • Handle Length (ft)3
  • Handle Length (InchShort)36
  • Diameter (in)5
  • Diameter (cm)12.7
  • MaterialPolyethylene
  • SterileNo
  • DescriptionPolyethylene Dipper, 32 oz, 5" dia bowl, 36"L handle
  • Warranty1 year
Reviews
Q&A