DWK Life Sciences (Wheaton) 224754 E-C Sample Vials, Amber Glass with PTFE/Rubber-Lined Cap, 8 mL; 200/Cs

Representative image only.

DWK Life Sciences (Wheaton) 224754 E-C Sample Vials, Amber Glass with PTFE/Rubber-Lined Cap, 8 mL; 200/Cs

DWK Life Sciences (Wheaton) | Mfr: 224754| Item: 0892328

Shrink-wrapped packaging reduces contamination

₹61,200.00INR / Case of 200

₹61,200.00INR / Case of 200

Buy It Together

Current Item

DWK Life Sciences (Wheaton) 224754 E-C Sample Vials, Amber Glass with  PTFE/Rubber-Lined Cap, 8 mL; 200/Cs
DWK Life Sciences (Wheaton) 224754 E-C Sample Vials, Amber Glass with PTFE/Rubber-Lined Cap, 8 mL; 200/Cs
0892328

₹61,200.00INR / Case of 200
+
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
+ +
Cole-Parmer Screw-Thread Vial, Glass, 4 mL, 13 mm; 1000/pk
9870509

₹26,600.00INR / Pkg of 1000
=
Total Price 198400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of either clear or amber glass

More About this Item

Economical screw-thread sample vials are made with either clear 33 low-extratable borosilicate glass. Choose amber colored vials for your light-sensitive materials. Vials are available with a rubber-lined phenolic cap, a PTFE-faced/rubber-lined phenolic cap, or no cap. Shrink-wrapped packaging reduces contaminates. Caps are packaged separately. Autoclavable.

Specifications
  • Volume (mL)8
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap Diameter (mm)15
  • Cap MaterialPhenolic
  • AutoclavableYes
  • Height (in)2 31/64
  • Outside Diameter (in)43/64
  • Height (mm)63
  • Outside Diameter (mm)17
  • DescriptionE-c Vial PTFE/rbr Cap Amber 8 mL (200 Cs)
Reviews
Q&A