DWK Life Sciences (Wheaton) 224722 E-C Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 200/Cs

Representative image only.

DWK Life Sciences (Wheaton) 224722 E-C Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 200/Cs

DWK Life Sciences (Wheaton) | Mfr: 224722| Item: 0892311

Shrink-wrapped packaging reduces contamination

₹26,700.00INR / Case of 200

₹26,700.00INR / Case of 200

Buy It Together

Current Item

DWK Life Sciences (Wheaton) 224722 E-C Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 200/Cs
DWK Life Sciences (Wheaton) 224722 E-C Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 200/Cs
0892311

₹26,700.00INR / Case of 200
+ +
Cole-Parmer Screw-Thread Vial, Glass, 4 mL, 13 mm; 1000/pk
9870509

₹26,600.00INR / Pkg of 1000
+
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 163900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of either clear or amber glass

More About this Item

Economical screw-thread sample vials are made with either clear 33 low-extratable borosilicate glass. Choose amber colored vials for your light-sensitive materials. Vials are available with a rubber-lined phenolic cap, a PTFE-faced/rubber-lined phenolic cap, or no cap. Shrink-wrapped packaging reduces contaminates. Caps are packaged separately. Autoclavable.

Specifications
  • Volume (mL)4
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)13
  • Cap MaterialPhenolic
  • AutoclavableYes
  • Height (in)1 57/64
  • Outside Diameter (in)19/32
  • Height (mm)48
  • Outside Diameter (mm)15
  • DescriptionE-C Vial RBR LINED CAP Clear 4 mL (200 cs)
Reviews
Q&A