DWK Life Sciences (Kimble) Babcock Pipettes; skim milk test, to contain

Representative image only.

DWK Life Sciences (Kimble) Babcock Pipettes; skim milk test, to contain

DWK Life Sciences (Kimble) | Mfr: 580S-9| Item: 3459050

Get accurate results, easily

₹8,400.00INR / Each

₹8,400.00INR / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Babcock Pipettes; skim milk test, to contain
DWK Life Sciences (Kimble) Babcock Pipettes; skim milk test, to contain
3459050

₹8,400.00INR / Each
+
BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 20 mL; 6/PK
2521029

₹32,100.00INR / Pkg of 6
+
Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each
0622103

₹8,600.00INR / Each
=
Total Price 49100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Conforms to AOAC Method 989.04
  • Features permanent brown-stain scales

More About this Item

Model 34590-50 is designed to comply with the Pennsylvania modified Babcock as referenced in APHA 15.8. Models 34590-55,-56,-60, and -61 include a special rubber washer that allows air displaced by incoming milk to escape freely. Models 34590-55 and -56 meet ASTM Specification E1043, Type II A requirements; models 34590-60 and -61 meet ASTM Specification E1043, Type II B requirements. All pipettes feature permanent brown-stain scales.

Specifications
  • SterileNo
  • Max Volume (µL)9000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)9
  • Max Dispensing (mL)9
  • Accuracy (%)±0.050mL
  • DescriptionBabcock Pipettes; skim milk test, to contain
Reviews
Q&A