Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each

Representative image only.

Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each

Scienceware | Mfr: 378980000| Item: 0622103

Easy, one-handed, operation!

₹8,600.00INR / Each

₹8,600.00INR / Each

Buy It Together

Current Item

Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each
Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each
0622103

₹8,600.00INR / Each
+
Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Black
0439500

₹1,300.00INR / Each
=
Total Price 9900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Pipette Pump™ featuers a knurled wheel for precise volume adjustment. Simply attach the pump to any standard pipette and adjust volume by depressing the plunger or rotating the wheel. All models are color-coded. High-density polyethylene (HDPE) construction.

Specifications
  • SterileNo
  • Max Volume (µL)10000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)10
  • Max Dispensing (mL)10
  • Body MaterialHDPE
  • Color CodeGreen
  • DescriptionPipette Pump, 10.0 mL, Green; Each
Reviews
Q&A