DWK Life Sciences (Kimble) 73770-20150 Disposable Round Bottom Culture Tubes, 20 x 150, no markings, 500/cs

Representative image only.

DWK Life Sciences (Kimble) 73770-20150 Disposable Round Bottom Culture Tubes, 20 x 150, no markings, 500/cs

DWK Life Sciences (Kimble) | Mfr: 73770-20150| Item: 3458060

Ideal for general bacteriological and tissue culture applications

₹107,000.00INR / Case of 500

₹107,000.00INR / Case of 500

Buy It Together

Current Item

DWK Life Sciences (Kimble) 73770-20150 Disposable Round Bottom Culture Tubes, 20 x 150, no markings, 500/cs
DWK Life Sciences (Kimble) 73770-20150 Disposable Round Bottom Culture Tubes, 20 x 150, no markings, 500/cs
3458060

₹107,000.00INR / Case of 500
+ =
Total Price 186800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Tubes are offered with or without white markings

More About this Item

Manufactured of borosilicate glass, these disposable tubes are ideal for general bacteriological and tissue culture applications. Caps are sold separately.

Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap / Stopper Size18-415
  • AutoclavableYes
  • Label TypeNone
  • Outside Diameter (OD) (cm)2
  • Overall Height (cm)15
  • DescriptionDisposable Round Bottom Culture Tubes, 20 x 150, no markings, 500/cs
Reviews
Q&A