DWK Life Sciences (Kimble) 73750-20150 Disposable Culture Tubes, 20 x 150, with markings 500/cs

Representative image only.

DWK Life Sciences (Kimble) 73750-20150 Disposable Culture Tubes, 20 x 150, with markings 500/cs

DWK Life Sciences (Kimble) | Mfr: 73750-20150| Item: 3458010

Ideal for general bacteriological and tissue culture applications

₹72,000.00INR / Case of 500

₹72,000.00INR / Case of 500

Buy It Together

Current Item

DWK Life Sciences (Kimble) 73750-20150 Disposable Culture Tubes, 20 x 150, with markings 500/cs
DWK Life Sciences (Kimble) 73750-20150 Disposable Culture Tubes, 20 x 150, with markings 500/cs
3458010

₹72,000.00INR / Case of 500
+ =
Total Price 151800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Tubes are offered with or without white markings

More About this Item

Manufactured of borosilicate glass, these disposable tubes are ideal for general bacteriological and tissue culture applications. Caps are sold separately.

Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap / Stopper Size18-415
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Outside Diameter (OD) (cm)2
  • Overall Height (cm)15
  • DescriptionDisposable Culture Tubes, 20 x 150, with markings 500/cs
Reviews
Q&A