Drierite 26931 Drying Tube, 300 mL/min with 1/16" OD Friction Connection; 4/PK

Representative image only.

Drierite 26931 Drying Tube, 300 mL/min with 1/16" OD Friction Connection; 4/PK

Drierite | Mfr: 26931| Item: 0893438

Small compact tubes absorb up to 3 g of moisture

₹22,400.00INR / Pkg of 4

₹22,400.00INR / Pkg of 4

Buy It Together

Current Item

Drierite 26931 Drying Tube, 300 mL/min with 1/16" OD Friction Connection; 4/PK
Drierite 26931 Drying Tube, 300 mL/min with 1/16" OD Friction Connection; 4/PK
0893438

₹22,400.00INR / Pkg of 4
+
Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi
0141850

₹63,700.00INR / Each
+ + =
Total Price 136980.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polycarbonate construction with polypropylene end caps
  • Tubes dry to a dew point of –100 °F
  • Flow rate up to 300 mL/min

More About this Item

The compact drying tubes come filled with 30 grams of 10-20 mesh indicating Drierite desiccant (anhydrous calcium sulfate), ideal for drying air and gases in small scale laboratory applications. A rubber hose connection provides an immediate flow of dry gas. The tubes measure only 8" L x 3/4" OD (20.3 x 1.9 cm) and features inlet/outlet ports which accept tubing ¼” to 1/16” (0.635 x 0.15875 cm) ID and a 20-micron Porex® filter at both ends. Absorbs up to 3 g of moisture.

Specifications
  • Exterior Height (InchShort)8
  • Exterior Height (cm)20.3
  • Diameter (InchShort)0.75
  • Diameter (cm)1.905
  • MaterialPolycarbonate (tube), polypropylene (end caps)
  • DescriptionDrying Tube, 300 mL/min with 1/16" OD Friction Connection
Reviews
Q&A