Drierite 60130 Relative Humidity Indicator Card at 30% RH

Representative image only.

Drierite 60130 Relative Humidity Indicator Card at 30% RH

Drierite | Mfr: 60130| Item: 0893434

Easy detects presence of moisture

₹180.00INR / Each

₹180.00INR / Each

Buy It Together

Current Item

Drierite 60130 Relative Humidity Indicator Card at 30% RH
Drierite 60130 Relative Humidity Indicator Card at 30% RH
0893434

₹180.00INR / Each
+
Drierite 26930 Drying Tube, 300 mL/min with 1/4" Hose Barb; 4/PK
0890300

₹15,900.00INR / Pkg of 4
=
Total Price 16080.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Changes color when moisture content rises
  • Indicates relative humidity within desiccating chamber
  • Reuseable

More About this Item

These relative humidity cards easily indicate the presence of moisture in the air when their color changes from blue to pink. The cards can be reused. Just place the cards in a dry environment until they return to blue.

The cards are ideal for use in conjunction with the compartment desiccator, mini-dehumidifier, and desiccant bags. Place the cards in a desiccating chamber to indicate the relative humidity within the chamber. Two types of cards are available.

The 30% RH card changes color when the moisture content rises to 30% RH. The 10-60% RH card has 6 spots corresponding to 10, 20, 30, 40, 50, and 60% RH that change color individually when the moisture content reaches the indicated level.

Specifications
  • DescriptionRelative Humidity Indicator Card at 30% RH
  • WarrantyManufacturer defect warranty
Reviews
Q&A