Disposable HDPE Milling Jars, 2.5 gal (9.5 L); 4/Pk

Representative image only.

Disposable HDPE Milling Jars, 2.5 gal (9.5 L); 4/Pk

| Mfr: J-0320| Item: 0417208

HDPE jar with separate sleeve eliminates cross-contamination

₹315,000.00INR / Pkg of 4

₹315,000.00INR / Pkg of 4

Buy It Together

Current Item

Disposable HDPE Milling Jars, 2.5 gal (9.5 L); 4/Pk
Disposable HDPE Milling Jars, 2.5 gal (9.5 L); 4/Pk
0417208

₹315,000.00INR / Pkg of 4
+
Aluminum Jar Sleeve for Milling Jar 04172-08 (2.5 gal)
0417218

₹285,000.00INR / Each
=
Total Price 600000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 month warranty

More About this Item

Disposable milling jars eliminate cross-contamination problems. Jars handle loads as small as 75 grams—perfect for research applications. Baffled jars prevent grinding media from slipping and provide highly efficient tumbling action. Made from high-density polyethylene (HDPE), these jars withstand strong chemicals.

Jar sleeves sold separately.

3 Month Warranty
Specifications
  • Jar Capacity (L)9.5
  • Jar Capacity (Gal)2.5
  • MaterialHDPE
  • Height (in)12
  • Width (in)12
  • Height (cm)30.48
  • Width (cm)30.5
  • DescriptionDisposable HDPE Milling Jars, 2.5 gal (9.5 L); 4/Pk
  • Warranty3 Months
Reviews
Q&A