Disposable HDPE Milling Jars, 0.125 gal (0.5 L); 12/Pk

Representative image only.

Disposable HDPE Milling Jars, 0.125 gal (0.5 L); 12/Pk

| Mfr: J-0016| Item: 0417200

HDPE jar with separate sleeve eliminates cross-contamination

₹170,000.00INR / Pkg of 12

₹170,000.00INR / Pkg of 12

Buy It Together

Current Item

Disposable HDPE Milling Jars, 0.125 gal (0.5 L); 12/Pk
Disposable HDPE Milling Jars, 0.125 gal (0.5 L); 12/Pk
0417200

₹170,000.00INR / Pkg of 12
+ =
Total Price 291000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 3 month warranty

More About this Item

Disposable milling jars eliminate cross-contamination problems. Jars handle loads as small as 75 grams—perfect for research applications. Baffled jars prevent grinding media from slipping and provide highly efficient tumbling action. Made from high-density polyethylene (HDPE), these jars withstand strong chemicals.

Jar sleeves sold separately.

3 Month Warranty
Specifications
  • Jar Capacity (L)0.5
  • Jar Capacity (Gal)0.125
  • MaterialHDPE
  • Height (in)6.6562
  • Width (in)6.65
  • Height (cm)16.9
  • Width (cm)16.9
  • DescriptionDisposable HDPE Milling Jars, 0.125 gal (0.5 L); 12/Pk
  • Warranty3 Months
Reviews
Q&A