Digi-Sense Ultra Low Liquid-In-Glass Thermometer; -100 to 50C, Total Immersion

Representative image only.

Digi-Sense Ultra Low Liquid-In-Glass Thermometer; -100 to 50C, Total Immersion

Digi-Sense | Item: 9030028

Scales are permanently fused on to the glass and won’t wear off

₹8,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Ultra Low Liquid-In-Glass Thermometer; -100 to 50C, Total Immersion
Digi-Sense Ultra Low Liquid-In-Glass Thermometer; -100 to 50C, Total Immersion
9030028

₹8,000.00INR / Each
+ + + + + + + =
Total Price 217700.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Ring top and a statement of accuracy supplied by manufacturer.

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy
  • 5 year warranty

More About this Item

These thermometers are inexpensive and safe for use in laboratories, universities, food/beverage, environmental, wastewater, petrochemical, pharmaceutical and many other general-purpose applications. Choose from partial immersion or total immersion thermometers.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include a ring top and a statement of accuracy supplied by manufacturer.

5 Year Warranty
Specifications
  • Length (")12
  • Min Temperature (° C)-100
  • Max Temperature (° C)50
  • Accuracy±1.5°C; ±3.0°C below -35°C
  • Division (° C)1
  • Thermometer FillToluene
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)300
  • Stem MaterialWhite-Back Glass
  • DescriptionUltra Low Liquid-In-Glass Thermometer; -100 to 50C, Total Immersion
  • Warranty5 years
Reviews
Q&A