Digi-Sense Type-T Self-Adhesive Tape Probe 1" x 2" Mini-Con 5ft FEP Ins Wire (3/Pk)

Representative image only.

Digi-Sense Type-T Self-Adhesive Tape Probe 1" x 2" Mini-Con 5ft FEP Ins Wire (3/Pk)

Digi-Sense | Item: 0851954

Self-Adhesive Probes Designed for Easy Installation and Removal on a Wide Range of Surfaces

₹13,900.00INR / Pkg of 1

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,900.00INR / Pkg of 1

Buy It Together

Current Item

Digi-Sense Type-T Self-Adhesive Tape Probe 1" x 2" Mini-Con 5ft FEP Ins Wire (3/Pk)
Digi-Sense Type-T Self-Adhesive Tape Probe 1" x 2" Mini-Con 5ft FEP Ins Wire (3/Pk)
0851954

₹13,900.00INR / Pkg of 1
+ =
Total Price 56600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • The Kapton tape is rated to 400°F (203°C)
  • Tape can be applied and to almost any surface
  • Response Time: 1.5 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).black, type K—yellow, type T—blue, and type E—purple. Probes with a plastic handle have a maximum temperature of 275°F (135°C)
before being affected.These self-adhesive probes adhere to most surfaces. Kapton-insulated wire and industrial adhesives for high temperature and long-term durability. Includes 5-ft. of straight thermocouple wire with miniconnectors.

6 Month Warranty
Specifications
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±1.8°F (±1.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath MaterialKapton Tape glue
  • Cable Length (in)60
  • DescriptionType-T Self-Adhes Tape Probe 1" x 2" Mini Con 5ft FEP Ins Wire (3/Pk)
  • Warranty6 month
Reviews
Q&A