Digi-Sense Type-T Pvc-Insulated Probe Exposed Tip Mini-Connector, Exposed 3ft 24 -Gauge

Representative image only.

Digi-Sense Type-T Pvc-Insulated Probe Exposed Tip Mini-Connector, Exposed 3ft 24 -Gauge

Digi-Sense | Item: 0851502

Economical PVC-Insulated probes are ideal for quick readings

₹5,600.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,600.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T Pvc-Insulated Probe Exposed Tip Mini-Connector, Exposed 3ft 24 -Gauge
Digi-Sense Type-T Pvc-Insulated Probe Exposed Tip Mini-Connector, Exposed 3ft 24 -Gauge
0851502

₹5,600.00INR / Each
+ =
Total Price 48300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Response Time: 0.5 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust.

6 Month Warranty
Specifications
  • Length (")36
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)221
  • Min Temperature (° C)-200
  • Max Temperature (° C)105
  • Temperature Accuracy±0.9°F (±0.5°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialPVC Insulated Wire
  • Sheath Length (in)36
  • Cable Length (InchShort)36
  • Cable Wire Gauge (Ga)24
  • DescriptionType-T Pvc-Insulated Probe Exposed Tip Mini Conn Exp 3ft 24-Gauge
  • Warranty6 month
Reviews
Q&A