Digi-Sense Type-T Ind Detachable PFA-Ctd Probe, Mini-Connector, 8" L, .145 Dia, Grounded

Representative image only.

Digi-Sense Type-T Ind Detachable PFA-Ctd Probe, Mini-Connector, 8" L, .145 Dia, Grounded

Digi-Sense | Item: 9381004

Detachable Probes attach directly to your meter or probe handles

₹9,900.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T Ind Detachable PFA-Ctd Probe, Mini-Connector, 8" L, .145 Dia, Grounded
Digi-Sense Type-T Ind Detachable PFA-Ctd Probe, Mini-Connector, 8" L, .145 Dia, Grounded
9381004

₹9,900.00INR / Each
+ =
Total Price 52600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • PFA coated probes are ideal for measuring corrosive materials
  • Can be plugged directly into your meter.
  • Easily connected to a handle for general purpose use.
  • Can be used on caustic materials.
  • Response Time: 2.5 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")8
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Temperature Accuracy±1.8°F (±1.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel; 0.010-0.020" thick PFA
  • Sheath Length (in)8
  • Sheath Diameter (InchShort)0.145
  • DescriptionType-T Ind Detachable PFA-Ctd Probe, Mini Conn, 8" L, .145 Dia, Grd
  • Warranty6 month
Reviews
Q&A