Digi-Sense Type-T Hose Clamp Probe 1.25 - 2.25 OD Mini-Connector, Grounded 10ft SS Braid Cable

Representative image only.

Digi-Sense Type-T Hose Clamp Probe 1.25 - 2.25 OD Mini-Connector, Grounded 10ft SS Braid Cable

Digi-Sense | Item: 0846944

Designed for Easy Installation on Small Round Vessels

₹8,000.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T Hose Clamp Probe 1.25 - 2.25 OD Mini-Connector, Grounded 10ft SS Braid Cable
Digi-Sense Type-T Hose Clamp Probe 1.25 - 2.25 OD Mini-Connector, Grounded 10ft SS Braid Cable
0846944

₹8,000.00INR / Each
+ =
Total Price 50700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for permanent installation on hoses or pipes
  • Several Different clamp sizes for diameters ranging from .44” DIA to 2.25” DIA
  • Response Time: 1.5 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Specifications
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±2.7°F (±1.5°C) or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath MaterialClamp: 304 Stainless Steel; 1.25-2.25" diameter
  • Cable TypeBraided SS
  • Cable Length (InchShort)120
  • DescriptionType-T Hose Clamp Probe 1.25 - 2.25 OD Mini Conn Grd 10ft SS Braid Cable
Reviews
Q&A